Beli roll pipa di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RIDGID Pipe Roller (Roll Pipa)atribut:
- Compatible for: 258/258XL
- Tateyama AC Pipe (Pipa AC)Deskripsi:Pipa AC Tateyama dirancang untuk aplikasi inverter AC yang memerlukan efisiensi tinggi. Pipa ini memastikan aliran refrigeran yang optimal dengan konduktivitas termal yang superior dan ketahanan korosi yang luar biasa, mendukung kinerja terbaik pada sistem pendingin udara.atribut:
- Thickness (mm): 0.6
- Freon: R22, R32 & R410
- LEOPARD Harnes Keselamatan Tubuh (Sabuk Pengaman Tubuh)atribut:
- Weight Capacity (kg): 181-190
- Size: Universal
- Back D- Ring: Yes
- Chest Strap Buckles: Standard
- Webbing Material: Polyester
- Kennedy Hand Oil Can Metal Force Feed Pump (Alat Pelumas)Deskripsi:Enamel finish, heavy gauge, seamless metal- bodied oil cans. With positive force feed brass pumps and valves. Supplied with both rigid metal and flexible nylon threaded spoutsatribut:
- Body Finish/Coating: Enamel
- Material: Metal
- Design Features: Detachable Spout
- ANVIL Tube & Pipe Rollers (Bantalan Rol Pipa)Deskripsi:These rollers mount to a surface and support non-insulated tube and pipe in applications where the system moves due to thermal expansion and contraction. They bolt to the floor or the top of a beam with fasteners, or weld to supporting steel.atribut:
- UNSPSC: 20122824
- Base Material: Cast Iron
- Bolt Length (inch): 1-1/2
- Bolt Thread Size (inch): 1/2
- Fastener Material: Steel
- For Maximum Pipe Size (inch): 4
- For Use On: Pipe
- Load Capacity (lbs): 750
- Maximum Operating Temperature (°F): 400
- Mount Hole Center to Center Length (inch): 2
- Mount Type: Bolted
- Overall Length (inch): 6.63
- Resistance Properties: Corrosion Resistant
- Series: Figure 175
- Standards: ANSI/MSS SP-69; Federal Specification A-A-1192A, Type 44; MSS SP-58, Type 44; WW-H-171-E, Type 45
- Style: Roller Chair
- Support material: Cast Iron
- ESCO Pipe Stand RollerDeskripsi:The roller position can be adjusted by turning the thumbscrew, allowing you to use it for different purposes. Made of steel. The roller position can be adjusted, and by raising the roller position, it can be used for steel plates that are wider than the groove width. The roller head allows the pipe to roll smoothly.atribut:
- Allowable Load (kg): 454
- Height Adjustment Range (mm): 740~1120
- Mass (kg): 8.6
- WESTWARD Roller Head Pipe Stand (Penyangga Pipa)atribut:
- Head Type: Straight Roller Head
- Item: Roller Head Pipe Stand
- Leg Style: Adjustable
- Maximum Pipe Size (inch): 12
- Minimum Pipe Size (inch): 1/8
- Maximum Height (inch): 55
- Compatible Pipe Material: Metal
- Includes Leg Casters: No
- Includes Legs: Yes
- Maximum Leg Spread (inch): 22
- Maximum Load Capacity (lbs): 2500
- Minimum Height (inch): 32
- Non-Sparking: No
- Number of Rollers: 2
- Roller Diameter (inch): 4
- Roller Length (inch): 4
- SMC Tubing TUZ Abrasion Resistant (Selang Abrasi / Selang PU)atribut:
- Color: Black
- Hoda AC Pipe (Pipa AC)Deskripsi:PIPA AC HODA 2330, Tebal 0.6mmPipa set ukuran 1/4 + 3/8inch, panjang 30 meter(Untuk AC Kapasitas 0.5 - 1 PK)
- Fort Busbar PanelDeskripsi:Busbar for MCB/MCCB
- SUMNER Pipe Stand & Vise (Penyangga Pipa)Deskripsi:The V-head of these pipe stands cradles pipe to keep it centered and prevent it from rolling off of the stand. Also known as pipe jack stands, they lift or lower the V-head to set pipe at the desired height. Their base provides a stable footing to resist tipping when standing on a level, flat, solid floor. Two or more stands are typically required to support pipe along its length.
- ABB BusbarDeskripsi:The S803-Bb250 Is A 3-Pole Busbar With 24 Terminal Lugs. It Can Be Used For Rated Current Up To 250A.
- DV Zero Arde Busbaratribut:
- Insulator: SM-25; BMC
- Material: Pure Copper (Busbar) + BMC (Insulator)
- Current Impact (kA): > 300
- Epson Ink Cartridge DuraBrite Ultra T188 Series (Tinta Printer)atribut:
- Suitable For: WF-7111 A3, WF-7211 A3
- Suitable Manufacturer: EPSON
- TRUSCO Single Roller with Axis 300mmDeskripsi:Material: Machine structural carbon steel pipe.atribut:
- Accessories: Auxiliary color, pin
- Weight (kg): 0.87
- Allowable Load (kg): 210
- Shaft: 340xphi12mm
- Roller Width (mm): 298
- Roller Outer Diameter (mm): 57
- Wall Thickness (mm): 2.1
- ALDO Battery Charger Type-SMARTatribut:
- Input Voltage (V): 220
- Ouptut Voltage (V): 12/24
- Stage: 5
- Chemours RefrigerantDeskripsi:Chemours ISCEON MO59 (R417A) adalah HFC retrofit dengan biaya yang efektif dan tidak merusak ozon, digunakan untuk meretrofit alat yang menggunakan R22 , contohnya AC dan sistem pendinginan komersial pada suhu menengah.
- Schneider Electric EasyPact EZC Busbar Easypactatribut:
- [Ui] Rated Insulation Voltage (V): 690 AC 50/60Hz
- Device Application: Connection
- Device Short Name: Busbar
- Product or Component Type: Busbar
- Range: EasyPact
- Range of Product: EasyPact
- Entalpia RefrigerantDeskripsi:Entalpia Europe R32 RefrigerantLawan suhu panas dengan Entalpia Europe Indonesia Refrigerant, solusi pendinginan tingkat tinggi untuk berbagai kebutuhan. Dirancang untuk memberikan kinerja optimal, refrigeran ini cocok untuk aplikasi AC mobil, pendingin komersial, dan berbagai sistem pendingin lainnya.Keunggulan Produk:Efisiensi tinggi dalam sistem pendingin rumah tangga dan komersial.Aman untuk lingkungan tanpa mengorbankan daya pendingin.Kompatibel dengan berbagai sistem pendingin.*Kemurnian dan isi dijamin oleh Entalpia Europe Indonesia Official Store
Daftar Harga roll pipa Terbaru October 2026
| RIDGID Pipe Roller (Roll Pipa) | Rp13.999.900 |
| Tateyama AC Pipe (Pipa AC) | Rp5.199.900 |
| LEOPARD Harnes Keselamatan Tubuh (Sabuk Pengaman Tubuh) | Rp649.900 |
| Kennedy Hand Oil Can Metal Force Feed Pump (Alat Pelumas) | Rp269.900 |
| ANVIL Tube & Pipe Rollers (Bantalan Rol Pipa) | Rp1.299.900 |
| ESCO Pipe Stand Roller | Rp10.999.900 |
| WESTWARD Roller Head Pipe Stand (Penyangga Pipa) | Rp4.099.900 |
| SMC Tubing TUZ Abrasion Resistant (Selang Abrasi / Selang PU) | Rp599.900 |
| Hoda AC Pipe (Pipa AC) | Rp389.900 |
| Fort Busbar Panel | Rp859.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/gjP112315595-1.jpg)
/8hP110941305-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/LEOPARD%20Harnes%20Keselamatan%20Tubuh%20(Sabuk%20Pengaman%20Tubuh)/ixP106149681-1.jpg)
/bvP102208427-26.jpg)
/c2P109445434-1.jpg)

/3zP107754143-1.jpg)
/6sP102272244-2.jpg)
/ktP107538749-4.jpg)

/d4P109849472-9.jpg)

/6jP110217235-1.jpg)

/Epson%20Ink%20Cartridge%20DuraBrite%20Ultra%20T188%20Series%20(Tinta%20Printer)/ooP103466888-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)